316ss Disc Type 4x Addl Latchs

Item #: 0652382

Cat #: CDSC603812SS6R

UPC: 783510148263

$ 11531.63 EA
Company wide:
0 in stock
Disconnect Type 4x Enclosure, Bulletin Cwsd (stainless Steel Concept Wall-mountdisconnect Encl.), Size/dims: 60.00x38.00x12.00, Material/finish: Ss Type 316

Overview

Disconnect Type 4x Enclosure, Bulletin Cwsd (stainless Steel Concept Wall-mountdisconnect Encl.), Size/dims: 60.00x38.00x12.00, Material/finish: Ss Type 316

For use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security.

Also known as: 783510148263, CDSC603812SS6R, HOFCDSC603812SS6R

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Integral door alignment device to properly align door and gasket to body flange
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Standard full-access door opening
  • Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
  • Provisions on door for optional high-impact thermoplastic data pocket

Specifications

Height: 60 in
Width: 38 in
Depth: 12 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
Height: 60 in
Depth: 12 in
Finish: Brushed #4
Width: 38 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant