Grounding Busbar, Copper

Item #: 0652376

Cat #: GB4N0024TPI-1

UPC: 074983110513

$ 1087.30 EA
Company wide:
0 in stock
Grounding Busbar, Copper, 1/4" x 4" x 36"

Overview

Grounding Busbar, Copper, 1/4" x 4" x 36"
Also known as: 074983110513, GB4N0024TPI-1, PDTGB4N0024TPI1

Specifications

Material: Copper
Material: Copper