Cable Tie, Standard, 8" Long, Nylon, Natural Color, 100/Pack

Item #: 0652363

Cat #: BT2S-C

UPC: 074983411764

$ 0.26 EA
Company wide:
7,400 in stock
Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 8 Inch Long, .185 Inch Wide, 2.0" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 8 Inch Long, .185 Inch Wide, 2.0" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance. 

Also known as: 074983411764, BT2S-C, PDTBT2SC

Specifications

Width: 0.185 in
Size: Standard
Color: White
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: White
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®