Grounding Busbar, 1/4" x 2" x 36"

Item #: 0652328

Cat #: GB2D0033TPI-1

UPC: 074983110575

$ 662.56 EA
Company wide:
0 in stock
Grounding Busbar, Copper, 1/4" x 2" x 36"

Overview

Grounding Busbar, Copper, 1/4" x 2" x 36"
Also known as: 074983110575, GB2D0033TPI-1, PDTGB2D0033TPI1

Specifications

Width: 2 in
Width: 2 in