THREE HOLE ADJUSTABLE HINGE, 7/16" HOLE, ZN PLTD

Item #: 0652239

Cat #: B335-2-3/8ZN

UPC: 781011011246

$ 81.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 4.6875" Height, 4.6875" Length, 1.625" Width, .96lbs, Steel, Hole size 7/16" in, Three hole adjustable hinge, Electro-plated zinc

Overview

Eaton B-Line series strut fittings and accessories, 4.6875" Height, 4.6875" Length, 1.625" Width, .96lbs, Steel, Hole size 7/16" in, Three hole adjustable hinge, Electro-plated zinc

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011011246, B335-2-3/8ZN, BLIB335238ZN

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel