Wiring Duct, Wide Slot, 6" x 4" x 6', PVC, Gray

Item #: 0652220

Cat #: G6X4LG6

UPC: 074983722419

$ 19.92 FT
Company wide:
24 in stock
Wide Slot Wiring Duct, 6" W x 6" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 6" W x 6" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our Type G wide slot wiring duct securely accommodates various wire bundle sizes with its rigid design, enabling flexible cable organization in control panels and electrical enclosures.

Also known as: 074983722419, G6X4LG6, PDTG6X4LG6

Specifications

Color: Gray
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in