$ 0.12 EA
Company wide:
11,500
in stock
Documents & Guides
Ground Clip, Solid Gauge: 12 - 14 AWG, Zinc Plated Steel. Package of 100. *Dottie Part # 27050.*
Overview
Ground Clip, Solid Gauge: 12 - 14 AWG, Zinc Plated Steel. Package of 100. *Dottie Part # 27050.*
Excellent time and labor saving alternative to using Ground Screws. Meets the requirements of the 2011 National Electrical Code: Article 250.8. EPCO’s Ground Clips are specifically designed for termination of the grounding conductor and should be used when a 10-32 hole is not pre-drilled or tapped into a metallic junction box. Since ground clips are forced onto the junction box, EPCO recommends using a “new” ground clip instead of re-using the old ground clip. Ground clips should never be forced onto the round portion of a plaster ring or a poor electrical connection will result
Also known as: 780321100527, GC, EPCGC
Specifications
| Material: | Zinc |
| Allowable Gauge Range: | 14 - 12 |
| Material: | Zinc |
| Allowable Gauge Range: | 14 - 12 |