Slotted Duct, PVC,6X4X6',BLACK

Item #: 0652217

Cat #: G6X4BL6

UPC: 613056207455

$ 22.52 FT
Company wide:
0 in stock
Documents & Guides
Panduct® type G wide slot wiring duct, 6 W x 4 H, 6' length, PVC, Black.

Overview

Panduct® type G wide slot wiring duct, 6 W x 4 H, 6' length, PVC, Black.
Also known as: 613056207455, G6X4BL6, PDTG6X4BL6

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in