Eaton General purpose encapsulated transformer

Item #: 0652197

Cat #: S60G11S76N

UPC: 786680009631

$ 680.97 EA
Company wide:
0 in stock
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 58A, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 0.75 KVA, indoor-outdoor, 2I

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 58A, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 0.75 KVA, indoor-outdoor, 2I

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680009631, S60G11S76N, CUTS60G11S76N

Specifications

Volt Amps: 750
Primary Voltage: 600
IP/NEMA Rating: NEMA 3R
Volt Amps: 750
IP/NEMA Rating: NEMA 3R
Primary Voltage: 600