Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, Gray

Item #: 0652174

Cat #: 5137-0

UPC: 050169513705

$ 74.59 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Type: 2 Pole 20 Amp Switch, Vertical Mount, Metallic

Overview

Weatherproof Cover, 1-Gang, Type: 2 Pole 20 Amp Switch, Vertical Mount, Metallic
Also known as: 050169513705, 5137-0, RAC51370

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Supplied with DP 120-277VAC, 20A switch - no need to purchase separate components
  • Installation hardware and multilingual instructions are included
  • NEMA 3R rated
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1