ShrinkTrak Labels, 0.25", White, 500PK

Item #: 0652173

Cat #: 553-50019

UPC: 089306254294

$ 256.81 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .25" (6.35mm), PO-X, White, 500/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .25" (6.35mm), PO-X, White, 500/box
Also known as: 089306254294, 553-50019, TYN55350019

Specifications

Length: 1.9 in
Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Width: 1/4 in
Color: White
Length: 1.9 in
Material: Polyolefin
Color: White
Type: Marker Sleeve, Heat Shrink
Width: 1/4 in