nVent CADDY Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 19.6" Y-Length

Item #: 0652154

Cat #: SLD15Y500

UPC: 782856584179

$ 9.61 EA
Company wide:
0 in stock
Documents & Guides
nVent Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 19.6" Y-Length

Overview

nVent Speed Link Y-Toggle with Eyelet Extension, 1.5 mm Wire, 19.6" Y-Length

Specialty end fittings used with CADDY Speed Link in long drop applications to put the adjustment closer to support item.

Also known as: 782856584179, SLD15Y500, CDYSLD15Y500

Features & Benefits

  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures
  • Y-design provides improved stability

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 500 mm
Diameter: 1.500 mm
Length: 500 mm
Material: Steel