Slotted Duct, PVC,4X2X6',ADH,WHT

Item #: 0652125

Cat #: G4X2WH6-A

UPC: 074983547883

Call for price
Company wide:
0 in stock
Panduct® type G wide slot wiring duct, 4 W x 2 H, 6' length, PVC, adhesive, white.

Overview

Panduct® type G wide slot wiring duct, 4 W x 2 H, 6' length, PVC, adhesive, white.
Also known as: 074983547883, G4X2WH6-A, PDTG4X2WH6A

Specifications

Height: 2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC