Female Plug, Detachable, Double Set Screw

Item #: 0652066

Cat #: 16D33-UH

UPC: 078477715857

$ 42.53 EA
Company wide:
4 in stock
Documents & Guides
Female Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-Type Connector, Brown

Overview

Female Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-Type Connector, Brown

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Brown

Also known as: 078477715857, 16D33-UH, LEV16D33UH

Specifications

Color: Brown
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Brown
IP/NEMA Rating: NEMA 3R
Material: Thermoplastic Vulcanizate (TPV)