Load Center, Cover, for CR Surge, Size K, NEMA 1

Item #: 0652064

Cat #: CHSUR8KF

UPC: 782116200238

Company wide:
0 in stock
Documents & Guides
CH Surge Cover, Size K, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: K.

Overview

CH Surge Cover, Size K, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: K.

Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device.

Also known as: 782116200238, CHSUR8KF, CUTCHSUR8KF

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: CH