Slotted Duct, PVC,4X1.5X6',ADH,WHT

Item #: 0652063

Cat #: G4X1.5WH6-A

UPC: 074983640409

Call for price
Company wide:
0 in stock
Panduct® type G wide slot wiring duct, 4 W x 1.5 H, 6' length, PVC, adhesive, white.

Overview

Panduct® type G wide slot wiring duct, 4 W x 1.5 H, 6' length, PVC, adhesive, white.
Also known as: 074983640409, G4X1.5WH6-A, PDTG4X1.5WH6A

Specifications

Height: 1 1/2 in
Width: 4 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 4 in
Material: PVC