This product has been discontinued.

200A, 120/240V, 42 Circuit, Surge Loadcenter
Item #: 0652059
Cat #: CHSUR42B200L2
UPC: 782116320196
Company wide:
0
in stock
Discontinued
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 42-Space, 42-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8LS or CHSUR8LF Separately***
Overview
200 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 42-Space, 42-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8LS or CHSUR8LF Separately***
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device.
Also known as: 782116320196, CHSUR42B200L2, CUTCHSUR42B200L2, Cutler hammer panel, Ch
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 42 |
| Interrupt Rating AC: | 25 kA |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 25 kA |
| Amps: | 200 |
| Family / Style: | CH |
| Phase: | 1 |
| Circuits: | 42 |