Universal Conduit Strap

Item #: 0652051

Cat #: P1217 HG

UPC: 702316500693

$ 10.01 EA
Company wide:
0 in stock
Documents & Guides
Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Hot Dipped Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Hot Dipped Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.
Also known as: 702316500693, P1217 HG, PSTP1217HG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in