Slotted Duct, PVC,4X1.5X6',ADH,LGRY

Item #: 0652033

Cat #: G4X1.5LG6-A

UPC: 074983640393

Call for price
Company wide:
0 in stock
Panduct® type G wide slot wiring duct, 4 W x 1.5 H, 6' length, PVC, adhesive, light gray.

Overview

Panduct® type G wide slot wiring duct, 4 W x 1.5 H, 6' length, PVC, adhesive, light gray.
Also known as: 074983640393, G4X1.5LG6-A, PDTG4X1.5LG6A

Specifications

Color: Light Gray
Height: 1 1/2 in
Width: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Width: 4 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC