C-h Y48m28t45cu Transformer

Item #: 0651966

Cat #: Y48M28T45CU

UPC: 782114339169

$ 16916.24 EA
Company wide:
0 in stock
Documents & Guides
45 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings

Overview

45 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Copper Windings
Also known as: 782114339169, Y48M28T45CU, CUTY48M28T45CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480