Push-Pull Operator, Modular

Item #: 0651956

Cat #: MPMP3-11R

UPC: 320500307165

$ 60.27 EA
Company wide:
77 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, 40 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, lluminated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, 40 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, lluminated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Modular Emergency Stop - Pull release - Mushroom 40mm - Red - Illuminated - Black - No contact block

Also known as: 320500307165, MPMP3-11R, ABBMPMP311R

Specifications

Color: Red
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Diameter: 40 mm
Type: Maintained, Illuminated
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Maintained, Illuminated
Family / Style: Modular
Diameter: 40 mm