Wiring Duct, Wide Slot, 3" x 3" x 6', PVC, White

Item #: 0651953

Cat #: G3X3WH6

UPC: 074983546275

$ 10.80 FT
Company wide:
72 in stock
Wiring Duct, Type G, Wide Slot, 3" W x 3" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 3" W x 3" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 3 Inches x 3 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.

Also known as: 074983546275, G3X3WH6, PDTG3X3WH6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in