Wallpack, Aluminum Die Cast, Bronze

Item #: 0651939

Cat #: WP2H70QT

UPC: 019813182889

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, Mid-Size, Tempered Glass Refractor, Aluminum Die Cast, Bronze

Overview

Wallpack, Mid-Size, Tempered Glass Refractor, Aluminum Die Cast, Bronze
Also known as: 019813182889, WP2H70QT, RABWP2H70QT

Specifications

Diameter: 7 1/4 in
Wattage: 70
Material: Bronze, Aluminum
Length: 14 in
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Diameter: 7 1/4 in
Material: Bronze, Aluminum
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 70
Length: 14 in
Light Technology: HID