1
more

Type G Wide Slot Wiring Duct, 3" W x 3" D x 6' L, PVC, Black
Item #: 0651933
Cat #: G3X3BL6
UPC: 074983604661
$ 10.80 FT
Company wide:
12
in stock
Documents & Guides
Panduct® Type G Wide Slot Wiring Duct, 3" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® Type G Wide Slot Wiring Duct, 3" W x 3" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Our Type G wide slot wiring duct securely accommodates various wire bundle sizes with its rigid design, enabling flexible cable organization in control panels and electrical enclosures.
Also known as: 074983604661, G3X3BL6, PDTG3X3BL6
Specifications
| Width: | 3 in |
| Color: | Black |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 3 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 3 in |