Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Almond

Item #: 0651860

Cat #: NTLV-1000-AL

UPC: 027557092890

$ 233.69 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Almond

Overview

Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Almond

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in almond

Also known as: 027557092890, NTLV-1000-AL, LUTNTLV1000AL

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 800
Family / Style: Nova T