3.000 In X 1.437 In (76.20 Mm X 36.50 Mm)

Item #: 0651856

Cat #: LAT-34-759-1

UPC: 662820296973

$ 306.99 EA
Company wide:
0 in stock
Documents & Guides
3.000 In X 1.437 In (76.20 Mm X 36.50 Mm)

Overview

3.000 In X 1.437 In (76.20 Mm X 36.50 Mm)

The B-759 material is a multi-purpose labeling material for applications that require a low cost solution, but still require high quality graphics and barcodes.

Also known as: 662820296973, LAT-34-759-1, BRALAT347591

Specifications

Type: Label
Color: White
Type: Label
Color: White