C-h Y24g28t15n 15 Kva Ept Transform

Item #: 0651835

Cat #: Y24G28T15N

UPC: 786680144233

$ 7112.97 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 240v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 240v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680144233, Y24G28T15N, CUTY24G28T15N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120