1
more

Type G Wide Slot Wiring Duct, 2" W x 3" H x 6' L, PVC, Black
Item #: 0651833
Cat #: G2X3BL6
UPC: 074983619566
$ 9.31 FT
Company wide:
0
in stock
Documents & Guides
Panduct® Type G Wide Slot Wiring Duct, 2" W x 3" H x 6' L, PVC, Intrinsic Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® Type G Wide Slot Wiring Duct, 2" W x 3" H x 6' L, PVC, Intrinsic Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Our Type G wide slot wiring duct securely accommodates various wire bundle sizes with its rigid design, enabling flexible cable organization in control panels and electrical enclosures.
Also known as: 074983619566, G2X3BL6, PDTG2X3BL6
Specifications
| Width: | 2 in |
| Color: | Black |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Black |
| Height: | 3 in |