Nail Clip, 0.55", White

Item #: 0651816

Cat #: FC1410

UPC: 089306015253

$ 0.12 EA
Clearance
Price good while supplies last
Company wide:
2,306 in stock
Documents & Guides
Nail Clip, 0.55" Cable Diameter, PP;ST, White

Overview

Nail Clip, 0.55" Cable Diameter, PP;ST, White
Also known as: 089306015253, FC1410, TYNFC1410

Specifications

Material: Polyethylene
Color: White
Material: Polyethylene
Color: White