Eaton 10250T pushbutton

Item #: 0651797

Cat #: 10250T181HAP

UPC: 782114516409

$ 313.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Amber, Plastic, 120 V

Overview

Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Amber, Plastic, 120 V

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114516409, 10250T181HAP, CUT10250T181HAP

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Color: Amber
Material: Plastic
Type: Indicator, Illuminated