Slotted Duct, PVC,2X1.5X6',ADH,WHT

Item #: 0651773

Cat #: G2X1.5WH6-A

UPC: 074983547159

Call for price
Company wide:
0 in stock
Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, adhesive, white.

Overview

Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, adhesive, white.
Also known as: 074983547159, G2X1.5WH6-A, PDTG2X1.5WH6A

Specifications

Width: 2 in
Height: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 1/2 in
Material: PVC