Sensor, Photoelectric, Transmitted Beam, 70 - 264V AC/DC

Item #: 0651747

Cat #: 42GRR-9002-QD

UPC: 662073959526

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, 10 mA, Infrared, 5-Pin, MINI QD Connector

Overview

Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, 10 mA, Infrared, 5-Pin, MINI QD Connector
Also known as: 662073959526, 42GRR-9002-QD, ALB42GRR9002QD

Specifications

Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.010
Volts DC Range: 70 - 264
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 70 - 264
Amps: 0.010