1.6 Amp, XT Series, Rotary, MMP

Item #: 0651732

Cat #: XTPR1P6BC1

UPC: 015082653365

$ 155.27 EA
Company wide:
6 in stock
Documents & Guides
1.6 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.0 - 1.6.

Overview

1.6 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.0 - 1.6.

XTPR Rotary Manual Motor Protectors, Screw terminals, B-frame, 1-1.6A overload

Also known as: 015082653365, XTPR1P6BC1, CUTXTPR1P6BC1

Specifications

Type: Motor Protector, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 1.600
Amps Range: 1 - 1.600
Type: Motor Protector, Manual Motor Protector, Rotary Type
Amps: 1.600
Phase: 3
Amps Range: 1 - 1.600