20 Amp, XT Manual Motor Protector, Rotary

Item #: 0651730

Cat #: XTPR020BC1

UPC: 015082653433

$ 185.03 EA
Company wide:
7 in stock
Documents & Guides
20 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 16.0 - 20.0.

Overview

20 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 16.0 - 20.0.

XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.

Also known as: 015082653433, XTPR020BC1, CUTXTPR020BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 20
Amps Range: 16 - 20
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 20
Phase: 3
Amps Range: 16 - 20