Wallplate Insert, Decora, F-Connector, Light Almond

Item #: 0651713

Cat #: 40681-T

UPC: 078477285008

$ 3.78 EA
Company wide:
21 in stock
Documents & Guides
Wallplate Insert, Decora, F-Connector, Color: Light Almond.

Overview

Wallplate Insert, Decora, F-Connector, Color: Light Almond.

Decora Insert, F Connector, Light Almond

Also known as: 078477285008, 40681-T, LEV40681T

Specifications

Mounting: Insert
Color: Light Almond
Gangs: 1
Number of Ports: 1
Mounting: Insert
Gangs: 1
Color: Light Almond
Number of Ports: 1