Telephone Wall Jack, 1-Gang, Surface Mount, Almond

Item #: 0651704

Cat #: 40249-T

UPC: 078477284988

$ 2.74 EA
Company wide:
271 in stock
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Light Almond.

Overview

Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Light Almond.

Standard Telephone Wall Jack, 6P4C, Screw Terminals, Color:Light Almond

Also known as: 078477284988, 40249-T, LEV40249T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 1