F-Type Adapter, Light Almond, Nickle Plated

Item #: 0651702

Cat #: 41084-FTF

UPC: 078477279458

$ 3.02 EA
Company wide:
487 in stock
Documents & Guides
Snap-In Adapter, QuickPort, F-Type, 3 GHz, RG-6/RG-59, Nickel-Plated Contacts, Light Almond.

Overview

Snap-In Adapter, QuickPort, F-Type, 3 GHz, RG-6/RG-59, Nickel-Plated Contacts, Light Almond.

Nickel or gold-plated female-to-female 75 Ω connector features screw-on front and rear connections. Pass through design applications: TV, VCR, DVD, satellite, and home theater. Cable: coaxial cable terminated with “F” plugs. QUICKPORT F-Type Adapters snap into any QUICKPORT housing, including flush- and surface-mount outlets, Multimedia Outlet System (with adapter), Decora® Inserts, patch panels, and patch blocks.

Also known as: 078477279458, 41084-FTF, LEV41084FTF

Specifications

Mounting: Snap In
Color: Light Almond
Mounting: Snap In
Color: Light Almond