Almond 6 Port Multimedia Decora Insert

Item #: 0651698

Cat #: 41646-T

UPC: 078477286272

$ 5.53 EA
Company wide:
102 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 6-Port, Empty, Box Mount, Color: Light Almond.

Overview

Wallplate Insert, Decora, QuickPort, 6-Port, Empty, Box Mount, Color: Light Almond.

QuickPort Decora Insert, 6-Port, Light Almond

Also known as: 078477286272, 41646-T, LEV41646T

Specifications

Mounting: Insert
Color: Light Almond
Material: Plastic
Gangs: 1
Number of Ports: 6
Mounting: Insert
Material: Plastic
Number of Ports: 6
Color: Light Almond
Gangs: 1