Almond 4-Port Decora Insert

Item #: 0651696

Cat #: 41644-T

UPC: 078477286265

$ 5.53 EA
Company wide:
89 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: Light Almond.

Overview

Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: Light Almond.

QuickPort Decora Insert, 4-Port, Light Almond

Also known as: 078477286265, 41644-T, LEV41644T

Specifications

Mounting: Insert
Color: Light Almond
Material: Plastic
Gangs: 1
Number of Ports: 4
Mounting: Insert
Material: Plastic
Number of Ports: 4
Color: Light Almond
Gangs: 1