Multimedia Decora Insert, 3-Port, Light Almond

Item #: 0651695

Cat #: 41643-T

UPC: 078477286258

$ 2.69 EA
Company wide:
140 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Light Almond.

Overview

Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Light Almond.

Decora® inserts accept all QuickPort® snap-in modules and are used to support voice, data, audio and video applications in NEMA openings where a Decora® brand look is desired.

Also known as: 078477286258, 41643-T, LEV41643T

Specifications

Mounting: Insert
Color: Light Almond
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Insert
Material: Plastic
Number of Ports: 3
Color: Light Almond
Gangs: 1