Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Light Almond.

Item #: 0651693
Cat #: 41642-T
UPC: 078477286289
$ 4.67 EA
Company wide:
274 in stock
Documents & Guides
Multimedia Deora Insert, 2-Port, Almond

Overview

Multimedia Deora Insert, 2-Port, Almond
QuickPort Decora Insert, 2-Port, Light Almond
Also known as: 078477286289, 41642-T, LEV41642T

Specifications

Mounting: Insert
Color: Light Almond
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Insert
Material: Plastic
Number of Ports: 2
Color: Light Almond
Gangs: 1

Customer Reviews

No reviews for this product
(0)