Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, White, Adhesive

Item #: 0651676

Cat #: G1X3WH6-A

UPC: 074983546992

$ 11.61 FT
Company wide:
78 in stock
Panduct® type G wide slot wiring duct, 1 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546992, G1X3WH6-A, PDTG1X3WH6A

Specifications

Width: 1 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in