Auxilary Contact, 4 N.O.

Item #: 0651646

Cat #: XTCEXFAC40

UPC: 015082764283

$ 43.93 EA
Company wide:
4 in stock
Documents & Guides
Front Auxiliary Contact with 4 N.O. Contacts. Used with Sequence A, Frame B-C IEC Contactors.

Overview

Front Auxiliary Contact with 4 N.O. Contacts. Used with Sequence A, Frame B-C IEC Contactors.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 015082764283, XTCEXFAC40, CUTXTCEXFAC40

Specifications

Type: 4 N.O., 4NO, IEC, Auxiliary Contact
Volts AC: 600
Type: 4 N.O., 4NO, IEC, Auxiliary Contact
Volts AC: 600