
$ 43.93 EA
Company wide:
4
in stock
Documents & Guides
Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Sequence C, Frame B-C IEC Contactors.
Overview
Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Sequence C, Frame B-C IEC Contactors.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082773773, XTCEXFCC22, CUTXTCEXFCC22
Specifications
| Type: | 2 N.O. / 2 N.C., IEC, Auxiliary Contact |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Type: | 2 N.O. / 2 N.C., IEC, Auxiliary Contact |
| Volts AC: | 600 |
| Volts DC: | 600 |