Slotted Duct, PVC1X3X6',ADH,BLK

Item #: 0651633

Cat #: G1X3BL6-A

UPC: 074983615513

Call for price
Company wide:
0 in stock
Panduct® type G wide slot wiring duct, 1 W x 3 H, 6' length, PVC, adhesive, black.

Overview

Panduct® type G wide slot wiring duct, 1 W x 3 H, 6' length, PVC, adhesive, black.
Also known as: 074983615513, G1X3BL6-A, PDTG1X3BL6A

Specifications

Width: 1 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in