Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, Black

Item #: 0651627

Cat #: G1X3BL6

UPC: 074983615506

$ 9.67 FT
Company wide:
0 in stock
Panduct® type G wide slot wiring duct, 1 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983615506, G1X3BL6, PDTG1X3BL6

Specifications

Width: 1 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in