Global Eg-frame Molded Case Circuit Breaker

Item #: 0651619

Cat #: EGS3100FFG

UPC: 782114877227

$ 1850.69 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 35 kAIC, 480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

100 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 35 kAIC, 480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782114877227, EGS3100FFG, CUTEGS3100FFG

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 100