Wiring Duct, Wide Slot, 1" x 1" x 6', PVC, Gray, Adhesive

Item #: 0651603

Cat #: G1X1LG6-A

UPC: 074983639984

$ 5.71 FT
Company wide:
24 in stock
Wiring Duct, Type G, Wide Slot, 1" W x 1" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1" W x 1" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639984, G1X1LG6-A, PDTG1X1LG6A

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC