4P, Contactor, IEC, 120V AC

Item #: 0651588

Cat #: XTMF9A00A

UPC: 015080518017

$ 67.11 EA
Company wide:
0 in stock
Documents & Guides
9 Amp, 4-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact

Overview

9 Amp, 4-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 015080518017, XTMF9A00A, CUTXTMF9A00A

Specifications

Volts AC Control: 120
Mounting: DIN Rail, Surface
Size: Mini
Poles: 4
Volts AC: 600
Amps: 9
Volts AC Control: 120
Size: Mini
Volts AC: 600
Mounting: DIN Rail, Surface
Poles: 4
Amps: 9