Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover

Item #: 0651582

Cat #: DBHB1C

UPC: 018997776280

$ 28.52 EA
Company wide:
9 in stock
Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 7.19" X 5.16" X 4.93", Cubic Inches: 22".

Overview

Weatherproof Cover, 1-Gang, Horizontal Mount, Non-Metallic, Features: Bug Plug, (1) Standard Duplex & (1) Standard GFCI Face Plate, (1) Nm Cable Connector, In-place, Disposable Mud Cover, Dimensions: 7.19" X 5.16" X 4.93", Cubic Inches: 22".

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776280, DBHB1C, ARLDBHB1C

Specifications

Color: Clear
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 in³
Color: Clear
Mounting: Horizontal
Gangs: 1
Cubic Inches: 22 in³